4 in. Plastic Full Port Union Socket Weld 225# Ball Valve
4 in. Plastic Full Port Union Socket Weld 225# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC, CPVC, PP and PVDF materials
- Full port design
- T-handle
- Double O-ring stem seals
- Adjustable seat retainer
- PTFE seats
- FPM or EPDM seals
Specifications
- ASTM:
- ASTM D-1784 Class 23447
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Light Grey
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 13-3/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure Class:
- 225#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No