1 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve
1 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The specially drilled "Z-Ball” keeps inner valve surfaces constantly vented and wetted to prevent crystallization of salts that can “freeze” the valve and make it inoperable
- Z-Ball valves have a black handle and a special label identifying the direction of liquid flow
- Designed specifically for use with Chlorine
- All seals are FPM
- Aside from the specially drilled ball, “Z-Ball” valves share the same features as Hayward standard true-union and full port ball valves
- The drilled hole in the ball is always positioned on the upstream side of the ball
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 12454
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 727-1
- Length:
- 5-11/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.15 lb