1-1/2 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

You last purchased this on
 
NIBCO

TC-580-CS-R-66-SR 1-1/2 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

TC-580-CS-R-66-SR 1-1/2 in. Carbon Steel Conventional Port NPT 2000# Ball Valve

  • Fast #
  • Part #NTC580CSR66SRJ
  • Item #7612002
  • Manufacturer Part #NL94Z6C
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Maximum temperature rating 400° F
  • Spring return handle
  • Blowout-proof stem
  • Vented ball
  • Threaded end connections
  • Stainless steel ball and stem
  • Conventional port
  • Conforms to NACE MR0175
  • Conforms to MSS SP-110
  • Requires Certification

Specifications

ASTM:
ASTM A-216 Grade WCB, ASTM A-276 Type 316, ASTM A-351 Type CF8M
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
TC-580-CS-R-66-SR
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
4-3/50 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Maximum Temperature:
400
NSF Certified:
No
Pressure Class:
2000#
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Spring Return Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.66 lb
cUPC Certified:
No