DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Non-dimmable
  • Uses up to 85% less energy than halogen alternatives

TCP 10W R20 LED Light Bulb with Medium Base

TLED10R2030K

Watts:

10

SPECIFICATIONS

Average Life
3
Beam Spread
110°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
R20
Lumens
725
Number Of Hours
25000
Volts
120V
Watts
10

$11.43
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS