DESCRIPTION

  • COB technology for high quality beam spread
  • Dimmable
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85 percent less energy than halogen alternatives

TCP PAR30 Short Neck LED Bulb Medium E-26 Base 3000K Dimmable

TLED14P30D30KFL

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
1100
Number Of Hours
25000
Volts
120V
Watts
14

Starting at
$29.19
EACH
  • QUANTITY

DOCUMENTS