11W T8 LED Bulb Medium Bi-Pin Base 3000 Kelvin 190 Degree
11W T8 LED Bulb Medium Bi-Pin Base 3000 Kelvin 190 Degree
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Average Life:
- 6 yr
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 190°
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1170
- Lumens per Watt:
- 106.36
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 12.5 W
- Watts:
- 11 W