DESCRIPTION

TCP Spiral Compact Fluorescent Bulb Medium E-26 Base 3500K

T80101435

Watts:

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T3 Coil
Lumens
900
Number Of Hours
10000
Volts
120V
Watt Equivilency
60
Watts
14

Starting at
Call for Pricing
  • QUANTITY