DESCRIPTION

  • For use on electronic ballasts only
  • High color rendering
  • High efficiency lamp
  • Instant on/off
  • Mercury free
  • No rewiring of fixture required

TCP DirecT8™ T8 LED Bulb Medium Bi-Pin Base 4100K 160 Degree

TLED15T84IS41K

Watts:

SPECIFICATIONS

Beam Spread
160°
Bulb Type
LED
Collection
DirecT8™
Color Finish
Cool White
Color Temperature
4100
Energy Star Compliant
No
Length
48 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2213
Number Of Hours
50000
Volts
120V
Watts
15

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.03
EACH
  • QUANTITY