DESCRIPTION

TCP Spiral Compact Fluorescent Bulb Medium E-26 Base 2700K

T801014

Watts:

14

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
900
Number Of Hours
10000
Volts
120V
Watt Equivilency
60
Watts
14

Starting at
$3.13
EACH
  • QUANTITY