DESCRIPTION

TCP Spiral Compact Fluorescent Bulb Medium E-26 Base 2700K

T801023

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Temperature
2700
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Spiral
Lumens
1600
Number Of Hours
10000
Volts
120V
Watts
23

Starting at
$4.3
EACH
  • QUANTITY