DESCRIPTION

  • COB technology for high quality beam spread
  • Dimmable
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85 percent less energy than halogen alternatives

TCP 12V Dimmable LED Lamp with 40 Degree Beam Angle

TLED712VMR1630KFL

Watts:

7

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Light Bulb Shape Code
MR16
Lumens
500
Number Of Hours
25000
Volts
12V
Watts
7

Starting at
$20.15
EACH
  • QUANTITY

DOCUMENTS