DESCRIPTION

  • Dimmable
  • Excellent color consistency
  • High efficiency lamp
  • Very low heat generation

TCP MR16 LED Bulb GU5.3 Base 3000K 40 Degree Dimmable

TLED712VMR16V30KFL

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
Color Finish
Soft White
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
2 in
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Lumens
525
Number Of Hours
25000
Volts
12V
Watts
7

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.67
EACH
  • QUANTITY