DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85% less energy than halogen alternatives

TCP 12W BR40 Dimmable LED Light Bulb with Medium Base

TLED12BR40D27K

Watts:

12

SPECIFICATIONS

Average Life
2.75
Beam Spread
110°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
5-3/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Lumens
840
Number Of Hours
25000
Volts
120V
Watts
12

$21.07
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS