14W PAR30 Short Neck Dimmable LED Light Bulb with Medium Base
14W PAR30 Short Neck Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent color consistency and CRI
- Low weight and shatter resistant
- Uses up to 85% less energy than halogen alternatives
- Dimmable
- COB technology for high quality beam spread
- High efficiency lamp
Documents
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 25°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number Of Hours:
- 25000 h
- Type:
- TLED14P30D30KNFL
- Volts:
- 120V
- Watts:
- 14 W