DESCRIPTION

  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Lower maintenance will help lower replacement costs
  • Replace less often, ideal for hard to reach places
  • With 2-pin quad tube instant start

TCP PL Fluorescent Bulb GX23-2 Base 2700K

T32013ISQ

Watts:

13

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
4-6/10 in
Light Bulb Base Type
GX23-2
Light Bulb Shape Code
PL
Lumens
890
Number Of Hours
10000
Volts
120V
Watts
13

Starting at
$4.3
EACH
  • QUANTITY

DOCUMENTS