DESCRIPTION
- Average rated life is 10,000 hours
- Excellent lumen maintenance
- Integrated circuit technology for high performance and function
- Lasts 10-13 times longer than similar incandescent bulbs
- Lower maintenance will help lower replacement costs
- Replace less often, ideal for hard to reach places
- With 2-pin quad tube
TCP PL Compact Fluorescent Light Bulb with GX32d-3 Base
T320Q
Watts:
SPECIFICATIONS
- Average Life
- 1.5
- Bulb Type
- Compact Fluorescent
- Color Finish
- Warm White
- Color Temperature
- 2700
- Energy Star Compliant
- No
- Indoor Outdoor
- Indoor
- Length
- 6-1/2 in
- Light Bulb Base Type
- GX32d-3
- Light Bulb Shape Code
- PL
- Lumens
- 1600
- Number Of Hours
- 10000
- Volts
- 120V
- Watts
- 27
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday