DESCRIPTION

  • Excellent color consistency and CRI
  • High efficiency lamp
  • Long life: 25,000 hours
  • Low weight
  • Shatter resistant
  • Up to 85% less energy than halogen alternatives
  • Very low heat generation

TCP MR16 Dimmable LED Light Bulb with GU10 Base

TLED7MR16GU1030KNF

Watts:

7

SPECIFICATIONS

Average Life
2.75
Beam Spread
20°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
2-1/5 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lumens
525
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
$19.14
EACH
  • QUANTITY

DOCUMENTS