DESCRIPTION

  • Excellent color consistency and CRI
  • High efficiency lamp
  • Long life: 25,000 hours
  • Low weight
  • Shatter resistant
  • Up to 85% less energy than halogen alternatives
  • Very low heat generation

TCP PAR16 Dimmable LED Light Bulb with Medium Base

TLED7P1630KNFL

Watts:

7

SPECIFICATIONS

Average Life
2.75
Beam Spread
20°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
2-1/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR16
Lumens
525
Number Of Hours
25000
Volts
120V
Watts
7

Starting at
$19.14
EACH
  • QUANTITY

DOCUMENTS