DESCRIPTION

  • COB technology for high quality beam spread
  • High efficiency lamp
  • Non-dimmable

TCP PAR20 LED Bulb Medium E-26 Base 3000K 25 Degree

TLED8P2030KNFL

Watts:

SPECIFICATIONS

Beam Spread
25°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR20
Lumens
515
Number Of Hours
25000
Volts
120V
Watts
8

Starting at
$20.46
EACH
  • QUANTITY