DESCRIPTION

  • COB technology for high quality beam spread
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85% less energy than halogen alternatives

TCP PAR30 Short Neck Dimmable LED Light Bulb with Medium Base

TLED12P30SD30KNFL

Watts:

12

SPECIFICATIONS

Average Life
3
Beam Spread
25°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR30 Short Neck
Lumens
825
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$24.41
EACH
  • QUANTITY

DOCUMENTS