DESCRIPTION

  • COB technology for high quality beam spread
  • High efficiency lamp
  • Non-dimmable

TCP PAR30 Long Neck LED Bulb Medium E-26 Base 3000K 25 Degree

TLED14P3030KNFL

Watts:

14

SPECIFICATIONS

Average Life
3
Beam Spread
25°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR30 Short Neck
Lumens
1100
Number Of Hours
25000
Volts
120V
Watts
14

Starting at
$31.48
EACH
  • QUANTITY