DESCRIPTION

  • COB technology for high quality beam spread
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85% less energy than halogen alternatives

TCP PAR38 Dimmable LED Light Bulb with Medium Base

TLED17P38D30KNFL

Watts:

17

SPECIFICATIONS

Average Life
3
Beam Spread
25°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR38
Lumens
1250
Number Of Hours
25000
Volts
120V
Watts
17

Starting at
$26.48
EACH
  • QUANTITY

DOCUMENTS