DESCRIPTION

  • COB technology for high quality beam spread
  • High efficiency lamp
  • Non-dimmable

TCP PAR38 LED Bulb Medium E-26 Base 3000K 25 Degree

TLED14P3830KNFL

Watts:

SPECIFICATIONS

Beam Spread
25°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Narrow
Light Bulb Shape Code
PAR38
Lumens
1100
Number Of Hours
25000
Volts
120V
Watts
14

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.48
EACH
  • QUANTITY