26W PL Compact Fluorescent Light Bulb with GX24q-3 Base

You last purchased this on
 
TCP

26W PL Compact Fluorescent Light Bulb with GX24q-3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

26W PL Compact Fluorescent Light Bulb with GX24q-3 Base

  • Fast #
  • Part #T32426T
  • Item #4610291
  • Manufacturer Part #32426T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lower maintenance will help lower replacement costs
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • With 4-pin twin tube
  • Integrated circuit technology for high performance and function
  • Replace less often, ideal for hard to reach places
  • Requires Certification

Documents


Specifications

Average Life:
1.5 yr
Color Finish Name:
Warm White
Color Temperature:
2700
Dimmable:
No
Energy Star Compliant:
No
Length:
4-4/5 in
Light Bulb Base Type:
GX24q-3
Light Bulb Shape Code:
PL
Light Bulb Type:
Compact Fluorescent
Lumens:
1780
Number Of Hours:
10000 h
Volts:
120V
Watts:
26 W