27W Compact Fluorescent Light Bulb with GU24 Base

Part #T33127SP35K  |  Item #7189730  |  Manufacturer Part #33127SP35K

$5.57 EACH

Watts:

27
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 12
  • Case: 48
  • Pallet: 1728

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Neutral White

Color Temperature: 3500

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 4-4/5 in

Light Bulb Base Type: GU24

Lumens: 1800

Number Of Hours: 10000

UL Listed: No

Volts: 120V

Watt Equivalency: 100

Watts: 27