32W PL Compact Fluorescent Light Bulb with GX24q-3 Base
32W PL Compact Fluorescent Light Bulb with GX24q-3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lower maintenance will help lower replacement costs
- Lasts 10-13 times longer than similar incandescent bulbs
- Average rated life is 10,000 hours
- Excellent lumen maintenance
- With 4-pin triple tube
- Integrated circuit technology for high performance and function
- Replace less often, ideal for hard to reach places
Documents
Specifications
- Application:
- Lighting
- Average Life:
- 1.5 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 1-47/100 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- GX24q-3
- Light Bulb Shape Code:
- PL
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 2080
- Number Of Hours:
- 10000 h
- Type:
- T32432T
- Volts:
- 120V
- Watts:
- 32 W