32W PL Compact Fluorescent Light Bulb with GX24q-3 Base
32W PL Compact Fluorescent Light Bulb with GX24q-3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lower maintenance will help lower replacement costs
- Quick run-up time
- Average rated life is 10,000 hours
- Light bulb type: PL
- Two pin twin tube
- Integrated circuit technology for high performance and function
- Excellent lumen maintenance
Specifications
- Average Life:
- 1.5 yr
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2 in
- Light Bulb Base Type:
- GX24q-3
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 2080
- Number Of Hours:
- 10000 h
- Type:
- T32432T41K
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W