DESCRIPTION

  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Lower maintenance will help lower replacement costs
  • Replace less often, ideal for hard to reach places
  • With 4-pin twin tube

TCP PL Fluorescent Bulb G24q-2 Base 2700K

T32418Q

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
2700
Length
5-7/10 in
Light Bulb Base Type
G24q-2
Light Bulb Shape Code
PL
Lumens
1150
Number Of Hours
10000
Volts
120V
Watts
18

Starting at
$2.95
EACH
  • QUANTITY

DOCUMENTS