DESCRIPTION

  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Lower maintenance will help lower replacement costs
  • Replace less often, ideal for hard to reach places
  • With 4-pin triple tube

TCP PL Compact Fluorescent Bulb GX24q-3 Base 2700K

T32432T

Watts:

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
5-1/2 in
Light Bulb Base Type
GX24q-3
Light Bulb Shape Code
PL
Lumens
2080
Number Of Hours
10000
Volts
120V
Watts
32

Starting at
$4.28
EACH
  • QUANTITY

DOCUMENTS