DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Ideal for decorative dimming applications

TCP B11 LED Bulb Candelabra E-12 Base 2700K Frosted

TLED4E12B1127KF

Watts:

4

SPECIFICATIONS

Average Life
3
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lumens
200
Number Of Hours
25000
Volts
120V
Watts
4

Starting at
$9.77
EACH
  • QUANTITY

DOCUMENTS