DESCRIPTION
- COB technology for high quality beam spread
- Excellent color consistency and CRI
- High efficiency lamp
- Low weight and shatter resistant
- Non-dimmable
- Uses up to 85% less energy than halogen alternatives
TCP PAR20 LED Light Bulb with Medium Base
TLED8P20V30KFL
Watts:
8SPECIFICATIONS
- Average Life
- 3
- Beam Spread
- 40°
- Bulb Type
- LED
- Color Finish
- Frosted
- Color Temperature
- 3000
- Dimmable
- No
- Energy Star Compliant
- No
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- PAR20
- Lumens
- 515
- Number Of Hours
- 25000
- Volts
- 120V
- Watts
- 8
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday