DESCRIPTION

  • COB technology for high quality beam spread
  • High efficiency lamp
  • Non-dimmable

TCP PAR30 Short Neck LED Bulb Medium E-26 Base 3000K 40 Degree

TLED12P30S30KFL

Watts:

SPECIFICATIONS

Average Life
3
Beam Spread
40°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR30 Short Neck
Lumens
825
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$29.9
EACH
  • QUANTITY