DESCRIPTION

  • COB technology for high quality beam spread
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Non-dimmable
  • Uses up to 85% less energy than halogen alternatives

TCP PAR30 Short Neck LED Light Bulb with Medium Base

TLED12P30V30KFL

Watts:

12

SPECIFICATIONS

Average Life
3
Beam Spread
40°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
850
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$28.4
EACH
  • QUANTITY

DOCUMENTS