DESCRIPTION

TCP PAR38 LED Bulb Medium E-26 Base 2700K 40 Degree

TLED14P38D27KFL

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Lumens
1050
Number Of Hours
25000
Volts
120V
Watts
14

Starting at
$29.19
EACH
  • QUANTITY