4W B11 Dimmable LED Light Bulb with Candelabra Base
4W B11 Dimmable LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Broad light distribution to suit many applications
- Ideal for decorative dimming applications
- High efficiency lamp
- Excellent color consistency and CRI
Documents
Specifications
- Average Life:
- 3 yr
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 200
- Number Of Hours:
- 25000 h
- Type:
- TLED4E12B1127K
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 4 W