60 W Non-Dimmable LED Medium E-26 (Pack of 4)
60 W Non-Dimmable LED Medium E-26 (Pack of 4)
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 504-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 850
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W