7W PAR16 Dimmable LED Light Bulb with Medium Base
7W PAR16 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 85% less energy than halogen alternatives
- Very low heat generation
- Long life: 25,000 hours
- Shatter resistant
- High efficiency lamp
- Low weight
- Excellent color consistency and CRI
Documents
Specifications
- Average Life:
- 2.75 yr
- Beam Spread:
- 20°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000 h
- Type:
- TLED7P1630KNFL
- Volts:
- 120V
- Watts:
- 7 W