DESCRIPTION

  • 65W BR30 replacement
  • Color/Finish: White
  • Consistent color within 3 MacAdam ellipse tolerance
  • Highly efficient LED's and driver
  • Long life: 25,000 hours
  • Smooth, uniform dimming from 100%-0.5%
  • TCP LED
  • UL approved for damp locations
  • Watts: 11W

TCP 870 Lumens LED Bulb

TLEDE26BR3030K

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
5-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
870
Number Of Hours
25000
UL Listed
Yes
Volts
120V
Watts
11
Width
3-4/5 in

Starting at
Call for Pricing
  • QUANTITY