8W PAR20 LED Light Bulb with Medium Base
8W PAR20 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- COB technology for high quality beam spread
- Non-dimmable
- High efficiency lamp
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 25°
- Color Finish Name:
- Frosted
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 515
- Number Of Hours:
- 25000 h
- Type:
- TLED8P2030KNFL
- Volts:
- 120V
- Watts:
- 8 W