DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Non-dimmable
  • Uses up to 85% less energy than halogen alternatives

TCP BR30 LED Bulb Medium E-26 Base 2700K

TLED12BR3027K

Watts:

12

SPECIFICATIONS

Average Life
3
Beam Spread
110°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR30
Lumens
850
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$13.56
EACH
  • QUANTITY

DOCUMENTS