DESCRIPTION

  • Design and construction improves lumen maintenance over the life of the bulb
  • Integrated circuit technology for high performance and function
  • Lateral cathode design optimizes thermal efficiency
  • Ultra high efficiency ballast increases lumen output

TCP T3 Compact Fluorescent Bulb Medium E-26 Base 2700K

T48932

Watts:

32

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
5-1/10 in
Light Bulb Base Type
Medium E-26
Lumens
2150
Number Of Hours
12000
Volts
120V
Watts
32

Starting at
$10.88
EACH
  • QUANTITY

DOCUMENTS