DESCRIPTION

  • Design and construction improves lumen maintenance over the life of the bulb
  • Integrated circuit technology for high performance and function
  • Lateral cathode design optimizes thermal efficiency
  • Ultra high efficiency ballast increases lumen output

TCP T3 Compact Fluorescent Light Bulb with Medium Base

T48942

Watts:

42

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
5-7/10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T3
Lumens
2800
Number Of Hours
12000
Volts
120V
Watt Equivalency
150
Watts
42

Starting at
$13.25
EACH
  • QUANTITY

DOCUMENTS