DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Ideal for decorative dimming applications

TCP B11 LED Bulb Candelabra E-12 Base 2700K Clear Dimmable

TLED5E12B1127K

Watts:

5

SPECIFICATIONS

Average Life
2.75
Beam Spread
270°
Bulb Type
LED
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
1-9/10 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lumens
350
Number Of Hours
25000
Volts
120V
Watt Equivilency
40
Watts
5

Starting at
$9.77
EACH
  • QUANTITY

DOCUMENTS