15W T8 LED Light Bulb with Medium Base
DirecT8™ 15W T8 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High color rendering
- Instant on/off
- High efficiency lamp
- For use on electronic ballasts only
- Mercury free
- No rewiring of fixture required
Specifications
- Average Life:
- 6 yr
- Beam Spread:
- 190°
- Collection:
- DirecT8™
- Color Finish Name:
- Cool White
- Color Temperature:
- 4100
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Number Of Hours:
- 50000 h
- Type:
- TLED15T84IS41K
- Volts:
- 120V
- Watts:
- 15 W