17W PAR38 Dimmable LED Light Bulb with Medium Base
Elite 17W PAR38 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Elite
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1200
- Number Of Hours:
- 25000 h
- Type:
- TLED17P38D27KFL
- Volts:
- 120V
- Watts:
- 17 W