DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Ideal for decorative dimming applications

TCP G16 LED Bulb Medium E-26 Base 2700K Frosted Dimmable

TLED4E26G1627KF

Watts:

SPECIFICATIONS

Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16
Lumens
200
Number Of Hours
25000
Volts
120V
Watts
4

Starting at
$9.77
EACH
  • QUANTITY

DOCUMENTS