DESCRIPTION

  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Light bulb type: PL
  • Lower maintenance will help lower replacement costs
  • Quick run-up time
  • Two pin twin tube

TCP Twin Tube Compact Fluorescent Bulb G23 Base 2700K

TCP32007

Watts:

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
1-3/10 in
Light Bulb Base Type
G23
Light Bulb Shape Code
Twin Tube
Lumens
380
Number Of Hours
10000
Volts
120V
Watts
7

Starting at
$1.71
EACH
  • QUANTITY

DOCUMENTS