DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function

TCP PL Compact Fluorescent Light Bulb with GU24 Base

T33113SP

Watts:

13

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
3-3/5 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
PL
Lumens
850
Number Of Hours
10000
Volts
120V
Watts
13

Starting at
$3.46
EACH
  • QUANTITY

DOCUMENTS