DESCRIPTION

  • Average rated life is 8,000 hours
  • Better lumen maintenance over life of bulb
  • Integrated circuit technology for high performance and function
  • Light bulb type: PL
  • Lower labor and maintenance costs for lamp replacements
  • Quad tube

TCP PL Fluorescent Bulb GU24 Base 2700K

T33126Q

Watts:

26

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
7-1/10 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
Quad Tube
Lumens
1700
Number Of Hours
10000
Volts
120V
Watts
26

Starting at
$7.29
EACH
  • QUANTITY

DOCUMENTS