DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function

TCP T3 Coil Compact Fluorescent Light Bulb with GU24 Base

T33132SP

Watts:

32

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
5-1/10 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Lumens
2200
Number Of Hours
10000
Volts
120V
Watts
32

Starting at
$8.88
EACH
  • QUANTITY

DOCUMENTS